80mA Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Item #: 31267

Cat #: GDC-80MA

UPC: 051712432191

to view pricing and more.
Documents & Guides
80mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

80mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432191, GDC-80MA

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Speed: Time Delay
Material: Glass
Type: Fuse, Electronic