Emergency stop rope pull switches XY2C, turnbuckle M8, for XY2C

Item #: 312670

Cat #: XY2CZ404

UPC: 389110562753

to view pricing and more.
Emergency stop rope pull switches XY2C, turnbuckle M8, for XY2C

Overview

Emergency stop rope pull switches XY2C, turnbuckle M8, for XY2C

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This turnbuckle is an accessory for emergency stop rope pull switches. Its dimensions are M8 x 70mm (length). It weighs 0.1kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines, rolling mills, test laboratories and surface treatment works. This turnbuckle is compatible with XY2CE and XY2CJ emergency stop rope pull switches. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine.

Also known as: 389110562753, XY2CZ404

Specifications

Standards: California Proposition 65
Standards: California Proposition 65