Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 50' Cord

Item #: 312713

Cat #: 63BSO

UPC: 782862491706

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, Type SO, 6/3-8/1 AWG, 50 Amp, 125/250V, 50 Foot Cord

Overview

Cordset, Type SO, 6/3-8/1 AWG, 50 Amp, 125/250V, 50 Foot Cord

Ericson's complete line of 50 Amp cordsets for use with Oscar Temporary Power Distribution Centers are the best built in the industry. Assembled in the USA with high standards to produce the best cordsets available.

Also known as: 782862491706, 63BSO

Specifications

Volts AC: 250, 125
Length: 50 ft
Gauge: 6 AWG
Volts AC: 250, 125
Gauge: 6 AWG
Length: 50 ft