Fluorescent Lamp, Extended Value, T8, 48", 28W, 4100K

Item #: 312809

Cat #: FO28/841/XV/SS/ECO

UPC: 046135214219

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 83, Color Temperature: 4100K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21421* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 83, Color Temperature: 4100K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21421* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135214219, FO28/841/XV/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2600
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 28
Material: Glass
Light Technology: Fluorescent
Lumens: 2600
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)