Cable Tie, Standard, 7.4" Long, Nylon, Brown, 100/Pack

Item #: 31289

Cat #: PLT2S-C1

UPC: 074983547579

to view pricing and more.
Cable Tie, Nylon, Standard Cross Section, Brown, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Standard Cross Section, Brown, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983547579, PLT2S-C1

Specifications

Color: Brown
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Brown
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®