to view pricing and more.
Documents & Guides
Perma-Cote, Hub, STG, Knockout, Dimension A: 3.190 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 1-1/2 IN, Dimension B: 3.500 IN, Dimension C: 2.530 IN, Maximum Wall Thickness: 0.250 IN, Material: PVC Gasket, Includes: O-Ring Gasket, Enclosure Wall, Grounding Lug
Overview
Perma-Cote, Hub, STG, Knockout, Dimension A: 3.190 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 1-1/2 IN, Dimension B: 3.500 IN, Dimension C: 2.530 IN, Maximum Wall Thickness: 0.250 IN, Material: PVC Gasket, Includes: O-Ring Gasket, Enclosure Wall, Grounding Lug
Also known as: 736953014923, PMSTG-5
Specifications
| Material: | PVC Coated Steel |
| Material: | PVC Coated Steel |