
Two-Door N4X 316SS with handle
Item #: 313002
Cat #: A62H4812SS6LP3PT
UPC: 783510142872
Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with 3-Point Latches, Type 4X, 62.06x48.06x12.06, SS Type 316L
Overview
Two-Door with 3-Point Latches, Type 4X, 62.06x48.06x12.06, SS Type 316L
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly corrosive environments. Three-point latching with the HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510142872, A62H4812SS6LP3PT
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Material: | Stainless Steel |
| Height: | 62.060 in |
| Width: | 48.060 in |
| Depth: | 12.060 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Height: | 62.060 in |
| Depth: | 12.060 in |
| Material: | Stainless Steel |
| Width: | 48.060 in |
| Standards: | Build America Buy America Compliant |