This product may not be available in all locations.
2
more

Interior, I-Line Panelboard, HCP, 1200A, main lugs, 27in CB space
Item #: 313058
Cat #: HCP145012N
UPC: 785901511601
to view pricing and more.
Documents & Guides
Interior, I-Line Panelboard, HCP, 1200A, main lugs, 27in CB space, for 42in W x 50in H x 9.5in D box, Cu bus, w/neutral
Overview
Interior, I-Line Panelboard, HCP, 1200A, main lugs, 27in CB space, for 42in W x 50in H x 9.5in D box, Cu bus, w/neutral
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139.
Also known as: 785901511601, HCP145012N
Specifications
| Mounting: | Can |
| Poles: | 3 |
| Amps: | 1200 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Mounting: | Can |
| Amps: | 1200 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |