Enclosure 36.00x30.00x20.00

Item #: 313140

Cat #: CSD363020LG

UPC: 783510162498

Sign In or Register to view pricing and more.
Concept Single-Door Enclosures, 36.00x30.00x20.00, Lt Gray, Steel

Overview

Concept Single-Door Enclosures, 36.00x30.00x20.00, Lt Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510162498, CSD363020LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 30 in
Depth: 20 in
Material: Steel
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 30 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Depth: 20 in
Height: 36 in