REXEL logo

5" PVC Conduit Cap

Item #: 31317
Cat #: 500CAP
UPC: 980060061749
Sign In or Register to view pricing and more.
5" PVC Conduit Cap.

Product Overview

5" PVC Conduit Cap.
Also known as: 980060061749, 500CAP
Frequently Bought Together (74)
Multiple
500 5" PVC Conduit, 10', Schedule 40
Multiple
400CAP Conduit Cap, 4", PVC
Multiple
400CAP Conduit Cap, 4", PVC
Multiple
5009036ELB 5" PVC Sweep
Multiple
500CPL 5" PVC Conduit Coupling
Multiple
500CPL 5" PVC Conduit Coupling
Multiple
100CAP 1" PVC Conduit Cap
Multiple
300CAP 3" PVC Conduit Cap
Multiple
500BE 5" PVC Bell End
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
200CAP 2" PVC Conduit Cap
Multiple
50080 5" PVC Conduit, 10', Schedule 80
Multiple
300PLUG 3" PVC Conduit Plug
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
4009036ELB PVC 90° Sweep Elbow, 4", 36" Radius, Schedule 40
Multiple
300SEC 3" PVC Service Entrance Cap
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
200CAP 2" PVC Conduit Cap
Multiple
500FA 5" PVC Female Terminal Adapter.
Multiple
500BE 5" PVC Bell End
Multiple
5/8X8-COP 5/8" Copper Ground Rod
Multiple
150CAP 1-1/2" PVC Conduit Cap
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
300CAP 3" PVC Conduit Cap
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
400BE Bell End, 4", PVC
Multiple
25080 2-1/2" PVC Conduit, 10', Schedule 80
Multiple
10080 1" PVC Conduit, 10', Schedule 80
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
30080 3" PVC Conduit, 10', Schedule 80
Power-Strut
PS1100-5-AS-EG Rigid Strut Strap, 5", Steel, Electro-Galvanized
Multiple
100CAP 1" PVC Conduit Cap
Multiple
500 5" PVC Conduit, 10', Schedule 40
Multiple
500 5" PVC Conduit, 10', Schedule 40
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
400CAP Conduit Cap, 4", PVC
Multiple
500CPL 5" PVC Conduit Coupling
Bizline
5009048ELBBE 5" PVC Elbow, 90°, Schedule 40, Belled End, 48" Radius
Bizline
500PLUGPE Poly Plug, Pulling Eye, Size: 5", Material: Plastic
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
500BE 5" PVC Bell End
Multiple
400FA 4" PVC Female Terminal Adapter.
Multiple
500MA 5" PVC Male Terminal Adapter.
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
400BE Bell End, 4", PVC
Multiple
50090ELB 5" PVC Elbow, 90°, Schedule 40
Multiple
50020 5" PVC Conduit, 20', Schedule 40
Kraloy
029578 5"x3" BVL SPACER SUPERDUCT
Power-Strut
PS1100-5-AS-EG Rigid Strut Strap, 5", Steel, Electro-Galvanized
Multiple
600BE 6" PVC Bell End
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
4009036ELBBE 4" PVC Elbow, 90°, Schedule 40, Belled End, 36" Radius
nVent Erico
613400 Ground Rod, Copper, 3/4", 10' Long
Bizline
500X300BSSPR PVC Base Spacer, 5" x 3"
Bizline
500X300INTSPR Intermediate Spacer, 5" x 3", Non-Metallic
Bizline
50045ELBBE 5" PVC Elbow, 45°, Schedule 40, Belled End
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
5009048ELB 5" PVC Sweep
Multiple
4009036ELB PVC 90° Sweep Elbow, 4", 36" Radius, Schedule 40
Multiple
50090ELB 5" PVC Elbow, 90°, Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Kraloy
029562 IS6045 5INX3IN ABS IVL SPACER SUPERDUCT
Ideal
31-326 Foam Carrier, 5"
Multiple
200CONDCLMP2HOLE 2" 2-Hole PVC Conduit Strap
Multiple
4002212ELB 4" PVC Elbow, 22-1/2°, Schedule 40
Eaton B-Line
B2014PAZN Rigid Strut Strap, 2-1/2", Steel, Zinc Plated
Bizline
500X300BSSPR PVC Base Spacer, 5" x 3"
Ideal
31-340 Powr-Fish Pull Line, 6,500 Ft.

Specifications

Diameter: 5 in
Type: Conduit Cap
Material: PVC
Diameter: 5 in
Material: PVC
Type: Conduit Cap

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)