Flexible Coupling, 3/4" x 15" Long, Explosion-Proof

Item #: 313222

Cat #: ECLK215

UPC: 782274260709

to view pricing and more.
Documents & Guides
Flexible Coupling, 3/4 Inch x 15 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, Male Connection One End/Female Connection one End, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 3/4 Inch x 15 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, Male Connection One End/Female Connection one End, For Use with Rigid/IMC Conduit
Also known as: 782274260709, ECLK215

Specifications

Diameter: 3/4 in
Material: Bronze, Brass
Length: 15 in
Diameter: 3/4 in
Length: 15 in
Material: Bronze, Brass