REXEL logo

AirPro 18 In. ceiling fan downrod

Item #: 31324
Cat #: P2604-30
UPC: 785247260416
Sign In or Register to view pricing and more.
PRO P2604-30 18in FAN DOWNRO

Product Overview

PRO P2604-30 18in FAN DOWNRO
Also known as: 785247260416, P2604-30

Specifications

Type: Accessories
Color: White
Material: Steel
Standards: California Proposition 65
Type: Accessories
Material: Steel
Color: White
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)