AirPro 18 In. ceiling fan downrod

Item #: 31324

Cat #: P2604-30

UPC: 785247260416

to view pricing and more.
Documents & Guides
PRO P2604-30 18in FAN DOWNRO

Overview

PRO P2604-30 18in FAN DOWNRO
Also known as: 785247260416, P2604-30

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Steel