Disconnect Switch Kit, 400A, 3P, 600V, Type R

Item #: 31327

Cat #: 1494V-DR644

UPC: 662072138823

to view pricing and more.
Documents & Guides
Disconnect Switch Kit, Right Handed, 400 Amp Switch, 400 Amp Fuse Clips, 3-Pole, 600 Volt, Type R

Overview

Disconnect Switch Kit, Right Handed, 400 Amp Switch, 400 Amp Fuse Clips, 3-Pole, 600 Volt, Type R
Also known as: 662072138823, 1494V-DR644

Specifications

Type: Pliers, Pump Pliers
Family / Style: 1494V
Material: Steel
Length: 10 in
Type: Pliers, Pump Pliers
Material: Steel
Family / Style: 1494V
Length: 10 in