This product has been discontinued.

4-Box Slide Rack - HxWxD: 11.75"x15.25"x10.75"
Item #: 313297
Cat #: 54474
UPC: 092644546105
to view pricing and more.
4-Box Slide Rack, HxWxD: 11-3/4" x 15-1/4" x 10-3/4", Weight 20.3 lbs, Compatible With: Klein Mid-Size Parts-Storage Boxes
Overview
4-Box Slide Rack, HxWxD: 11-3/4" x 15-1/4" x 10-3/4", Weight 20.3 lbs, Compatible With: Klein Mid-Size Parts-Storage Boxes
Keep small tools and parts securely stored away, but still easily accessible with Klein Tools' Slide Racks. This durable metal frame holds up to fourmid-size Klein Tools storage boxes (sold separately). The boxes ride in and out on heavy-duty channel tracks that permit covers to open all the way for full access.
Also known as: 092644546105, 54474
Specifications
| Depth: | 10 3/4 in |
| Width: | 15 1/4 in |
| Type: | Slide Rack |
| Height: | 11 3/4 in |
| Standards: | California Proposition 65 |
| Depth: | 10 3/4 in |
| Type: | Slide Rack |
| Standards: | California Proposition 65 |
| Width: | 15 1/4 in |
| Height: | 11 3/4 in |