REXEL logo

Beam Clamp, 1-1/2", Malleable Iron

Item #: 31342
Cat #: BH-501
UPC: 781381156806
Sign In or Register to view pricing and more.
Beam Clamp, Malleable, 1-1/2", 1-13/16" High, 5/16-18 Threads

Product Overview

Beam Clamp, Malleable, 1-1/2", 1-13/16" High, 5/16-18 Threads
Also known as: 781381156806, BH-501
Frequently Bought Together (74)
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Appleton
ST-75 Liquidtight Connector, Straight, 3/4", Steel
Appleton
ST-50 Liquidtight Connector, Straight, 1/2", Steel
Bridgeport Fittings
102-S 3/4" UL STEEL CONDUIT LOCKNUT
Multiple
100MA 1" PVC Male Terminal Adapter.
Bridgeport Fittings
101-S 1/2" UL STEEL CONDUIT LOCKNUT
Appleton
5050S EMT Set Screw Coupling, 1/2", Steel
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Bridgeport Fittings
106-S 2" UL STEEL CONDUIT LOCKNUT
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
05090ELB 1/2" PVC Elbow, 90°, Schedule 40
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Appleton
ST-100 Liquidtight Connector, Straight, 1", Steel
Multiple
150MA 1-1/2" PVC Male Terminal Adapter.
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Bridgeport Fittings
1107-DC 2" CONDUIT NIPPLE, ZINC
Bridgeport Fittings
922-S 1" EMT PIPE STRAP STEEL
Bridgeport Fittings
103-S 1" UL STEEL CONDUIT LOCKNUT
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Arlington
NM2015 Pipe Hanger, 3/4", 1-Piece, Plastic
Bridgeport Fittings
1063 1" 3/4" REDUCING WASHER
Multiple
400MA 4" PVC Male Terminal Adapter.
Appleton
5100S EMT Set Screw Coupling, 1", Steel
Appleton
BH-503 Beam Clamp, 2-1/2", Malleable Iron, Hot Dipped Galvanized
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
nVent Caddy
CD1B Conduit Hanger with Bolt, Diameter: 3/4", Steel
Power-Strut
PSTG-3/8-EG Top Grip Nut, Size: 3/8-16, Steel/Electro-Galvanized
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Thomas & Betts
5332 Liquidtight Connector, Straight, 1/2", Insulated, Steel
Appleton
HUB50DN Conduit Hub, Threaded, 1/2", Insulated, Raintight, Zinc Die Cast
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
GRC050 1/2" Galvanized Coupling
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
BL-50 Conduit Locknut, 1/2", Steel
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Appleton
CG-3150 Cord Grip, Liquidtight, Aluminum, 0.312" - 0.437"
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
BL75 Conduit Locknut, Steel, 3/4"
Power-Strut
PS619-3/8-EG Square Washer, Flat, 3/8", Steel/Electro-Galvanized
nVent Caddy
CD0B Conduit Hanger with Bolt, Diameter: 1/2", Steel
Appleton
CG-3750S Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 1/2"
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Appleton
T75-M Conduit Body, Type: T, 3/4", Form 35, Malleable Iron
Hubbell-Kellems
HBL5266C Straight Blade Plug, 15A, 125V, 5-15P, 2P3W
Appleton
PC-75RA Conduit Clamp, 3/4", Right Angle, Malleable Iron, Hot Dipped Galvanized
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
BH-503 Beam Clamp, 2-1/2", Malleable Iron, Hot Dipped Galvanized
Appleton
PB-200-D Conduit Bushing, Insulating, 3/4", Threaded, Plastic
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Appleton
ST-50 Liquidtight Connector, Straight, 1/2", Steel
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Type: Beam Clamp
Material: Malleable Iron
Type: Beam Clamp
Diameter: 1 1/2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)