REXEL logo

4-11/16 SQ SURF CVR, TWO TOGGLE

Item #: 31343
Cat #: RSL-5
UPC: 785991121759
Sign In or Register to view pricing and more.
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with Two Toggle Switches

Product Overview

Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with Two Toggle Switches
Also known as: 785991121759, RSL-5

Documents

Frequently Bought Together (25)
Wago
51204473 Wire Connector, 4-Port, Push-In, 18 - 12 AWG
Arlington
4010AST MC/AC/Flex Connector, 3/8", Insulated, Zinc Die Cast
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
AFC
18BF-42-500 MC Luminary Cable, Alum, 16/2 (Pur/Gry), 12/2 Solid (Blk/Wht), 250'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
GRC050 1/2" Galvanized Coupling
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
870RAC 4-11/16" Square Exposed Work Cover, (1) Toggle Switch
Arlington
850 AC/Flex Connector, 3/8", 90°, 2-Screw Clamp, Zinc Die Cast
Hubbell-Raco
203 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
800C 4" Square Exposed Work Cover, (1) Toggle Switch
Multiple
UA050GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 1/2", Gray, Cut to Length
Hubbell-Raco
2026 EMT Set Screw Coupling, Steel, 1-1/2"
Multiple
THHN10SOLGRN500RL 10 AWG THHN Solid Copper, Green, 500'
Multiple
EMT20090 2" EMT Elbow, 90°
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Multiple
EMT2001114 2" EMT Elbow, 11-1/4°
nVent Caddy
304B2 Press-On Nail Plate, Steel
Arlington
454 Grounding Bushing, 1-1/2", Threaded, Insulated, Zinc Die Cast
Multiple
MCAL123SOLBRNGRYORNWG1000RL 12/3 w/Ground, MC, Aluminum Armor, Solid
Arlington
GF50 Screw-In Connector, 1/2", Zinc Die Cast
Multiple
THHN1STRWHT-CUT 1 AWG THHN Stranded Copper, White, Cut to Length

Specifications

Type: Cover, Toggle
Gangs: 2
Mounting: Device
Shape: Square
Material: Steel
Product Depth: 1/2 in
Cubic Inches: 7.500 in³
Type: Cover, Toggle
Mounting: Device
Material: Steel
Cubic Inches: 7.500 in³
Gangs: 2
Shape: Square
Product Depth: 1/2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)