EMT Set Screw Coupling, Steel, 4"

Item #: 31346
Cat #: 2156
UPC:
Sign In or Register to view pricing and more.
EMT Rigid/IMC Set Screw Coupling, 4 inch, Material: Steel

Overview

EMT Rigid/IMC Set Screw Coupling, 4 inch, Material: Steel
To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.
Also known as: 2156

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)