Manual Motor Protector, 16 Amp, XT Series , Rotary Style, Class 10

Item #: 313495
Cat #: XTPR016BC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 10.0 - 16.0.

Overview

16 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 10.0 - 16.0.
XT Manual Motor Protector, 16A, 45 mm Frame size, Class 10 trip type, Rotary type
Also known as: XTPR016BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Mounting: Panel
Amps: 16
Amps Range: 10 - 16
Type: Rotary, Manual Motor Protector, Rotary Type
Mounting: Panel
Amps Range: 10 - 16
Phase: 3
Amps: 16

Customer Reviews

No reviews for this product
(0)