REXEL logo

Junction Box, NEMA 4, Continuous Hinge, 20" x 20" x 6"

Item #: 3136
Cat #: A20H20ALP
UPC: 783510243401
Sign In or Register to view pricing and more.
Junction Box, NEMA 4, Continuous Hinge with Clamps, 20 x 20 x 6 Inch, Steel/Gray Powder Coat

Product Overview

Junction Box, NEMA 4, Continuous Hinge with Clamps, 20 x 20 x 6 Inch, Steel/Gray Powder Coat
Also known as: 783510243401, A20H20ALP
Frequently Bought Together (62)
nVent Hoffman
A24P24 Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A24H24ALP Enclosure, NEMA 4, Continuous Hinge With Clamps, 24" x 24" x 6"
nVent Hoffman
ABS Operator Adapter For Disconnect Enclosures, Steel/Zinc
nVent Hoffman
A20P20 Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A30H24DLP Enclosure, NEMA 4, Continuous Hinge with Clamps, 30" x 24" x 12"
nVent Hoffman
A20P20 Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A30P24 Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A20P20 Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel
Allen-Bradley
1734-TB Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail
Allen-Bradley
800T-FXQ24RA1 Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Red
Allen-Bradley
800T-XA Contact Block, 1NO/1NC, Type 4/13, 30mm, Screw Attachment
Allen-Bradley
1585D-M4DC-SH Connector, Insulation Displacement, Shielded, Male, 4 Pin, M12
Allen-Bradley
1734-OB8S I/O Module, Safety, Digital DC Output, 8 Channel, Current Sourcing
Allen-Bradley
1489-M1C060 Breaker, Miniature, 6A, 1P, 277VAC, 48VDC
Allen-Bradley
1734-IB8S I/O Module, Safety, 8 Point Input
ABB
E93/30CC Fuseholder
ABB
1SVR405651R1000 Relay, Socket, 14 Blade, CR-M Series
nVent Hoffman
A16H12BLP Enclosure, NEMA 4, Continuous Hinge with Clamps, 16" x 12" x 8"
nVent Hoffman
A363612LP Wall Mount Enclosure, NEMA 12/13, 36" x 36" x 12"
nVent Hoffman
A303012LP Wall Mount Enclosure, NEMA 12/13, 30" x 30" x 12", Steel/Gray
nVent Hoffman
A30P20 Panel For Enclosure, 30" x 20", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A24P24 Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
LEDA1M35 LED Light AC Switch Meg 351mm
nVent Hoffman
A36P36 Panel For Enclosure, 33" x 33", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A30P30 Panel For Enclosure, 30" x 30", Type 3R, 4, 4X, 12/13, Steel
Littelfuse
BLN015 15A, 250V, BLN Series Fast Acting Fuse
Littelfuse
LPSM001ID Fuse Holder, 30A, 1P, 600V AC/DC, Midget, 100kAIC, DIN Rail Mount
GE
EB25B12 Terminal Strip, Heavy Duty, 10 to 18 AWG, 12 Circuits, 30A, 600V
Weidmuller
0383560000 Terminal Block, End Stop, DIN Rail, Beige, Screw Down
Allen-Bradley
1585A-DD4JD Controller, Communications Adaptor, Female M12 To RJ45 Female
Allen-Bradley
2711P-T10C4D8 Operator Interface, Touch Screen, 10.4" Color, DC Power
Allen-Bradley
800FM-F6MX10 FLUSH PUSH-BUTTON
Allen-Bradley
1585J-M8TBJM-1M9 Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Allen-Bradley
800FM-LF3PN3GX11 ILLUMINATED
ABB
1SVR427031R0000 Power Supply. 1.25A, 24VDC, Output, 100-240VAC Input
Appleton
4CS-1/2 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Appleton
8371N 4" Square Exposed Work Cover, (2) Duplex Receptacles, 1/2" Raised
Appleton
2555 Handy Box Cover, Type: Blank, Drawn, 1/2" Knockout, Metallic
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Arlington
841 Service Entrance Cable Connector, 1/2", Zinc Die Cast
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
400LB 4" LB PVC Conduit Fitting
nVent Hoffman
A20P16 Panel For Enclosure, 20" x 16", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A20H16ALP Enclosure, NEMA 4, Continuous Hinge With Clamps, 20" x 16" x 6"
nVent Hoffman
A1614CHNF Junction Box, NEMA 4, Continuous Hinge, 16" x 14" x 6"
nVent Hoffman
A24P20 Panel For Enclosure, 24" x 20", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A24H24BLP Enclosure, NEMA 4, Continuous Hinge with Clamps, 24" x 24" x 8"
nVent Hoffman
A24H20BLP Enclosure, NEMA 4, 24" x 20" x 8"
Hubbell-Raco
660 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Klein
32558 10-in-1 Ratchet Screwdriver/Nut Driver *** Discontinued ***
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Leviton
GFNT2-W GFCI Receptacle, 20A, 125V, White, Slim
Penn-Union
LA-250 Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 250 MCM
Power-Strut
PS3033-ZD Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Power Gold Finish
GE
EB27B06S Terminal Board, 6 Circuit, Max Wire Size: 10 to 18 AWG, 30A, 600V
Panduit
UGB2/0-414-6 Grounding Bar, 6-Port, Universal
Panduit
F4X4LG6 Wiring Duct, Narrow Slot, 4" x 4" x 6', PVC, Gray
Distributed by Parts Super Center
EB25B04 Terminal Strip, Heavy Duty, 10 - 18 AWG, 4-Pole, 30A, 600V
Distributed by Parts Super Center
EB27B06S Terminal Strip, Heavy Duty, 10 - 18 AWG, 6 Circuits, 30A, 600V
IBOCO
OMEGA3F Perforated DIN Rail, 2 meters

Specifications

IP/NEMA Rating: IP66, 4
Type: Junction Box, Hinged Cover
Product Height: 20 in
Mounting: Surface
Product Depth: 6 in
Color: Gray
Product Width: 20 in
Material: Steel
IP/NEMA Rating: IP66, 4
Product Height: 20 in
Product Depth: 6 in
Product Width: 20 in
Type: Junction Box, Hinged Cover
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)