MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str

Item #: 313621

Cat #: MSBW50-C4

UPC: 074983446599

to view pricing and more.
The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.5"W (13mm), 100pc.

Overview

The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.5"W (13mm), 100pc.

The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.5"W (13mm), 100pc.

Also known as: 074983446599, MSBW50-C4

Specifications

Length: 100 ft
Width: 0.500 in
Color: Natural
Material: Stainless Steel
Length: 100 ft
Color: Natural
Width: 0.500 in
Material: Stainless Steel