Drum Fixture, 2 Light, 60W, White

Item #: 3137

Cat #: 7639-15

UPC: 785652763953

Sign In or Register to view pricing and more.
Documents & Guides
Drum Light, Flush Mount, Size: 9-1/2x5-1/4", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

Overview

Drum Light, Flush Mount, Size: 9-1/2x5-1/4", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Also known as: 785652763953, 7639-15

Specifications

Diameter: 9 1/2 in
Base: Medium Screw (E26)
Color: White
Wattage: 60
Type: Ceiling Fixture
Diameter: 9 1/2 in
Color: White
Type: Ceiling Fixture
Base: Medium Screw (E26)
Wattage: 60