Wallpack, LED, 10W, 120-240V, Bronze

Item #: 313725
Cat #: WPLED10/PC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, LED, 10W, 120-240V, BronzeWallpack, LED, 10 Watt, 120-240 Volt, White, Width: 5 in, Lumens: 547, 5000K, w/ Photocell

Overview

Wallpack, LED, 10W, 120-240V, BronzeWallpack, LED, 10 Watt, 120-240 Volt, White, Width: 5 in, Lumens: 547, 5000K, w/ Photocell
Also known as: WPLED10/PC

Specifications

Type: Wallpack, Photocell
Wattage: 10
Volts AC: 120, 240, 208
Diameter: 5 in
Color: Bronze
Light Technology: LED
Type: Wallpack, Photocell
Volts AC: 120, 240, 208
Color: Bronze
Wattage: 10
Diameter: 5 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)