Steel City® RSL-4 Surface Cover, 4-11/16 in L x 4-11/16 in W x 1/2

Item #: 31373

Cat #: RSL-4

UPC: 785991121704

to view pricing and more.
Documents & Guides
Steel City® RSL-4 Surface Cover, 4-11/16 in L x 4-11/16 in W x 1/2 in D, Steel

Overview

Steel City® RSL-4 Surface Cover, 4-11/16 in L x 4-11/16 in W x 1/2 in D, Steel

Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991121704, RSL-4

Specifications

Mounting: Device
Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.500 in³
Mounting: Device
Material: Steel
Cubic Inches: 7.500 in³
Gangs: 1
Depth: 1/2 in