REXEL logo

Heater Element, 6.57 FLA, Size 0-1

Item #: 31377
Cat #: W47
UPC: 781180154034
Sign In or Register to view pricing and more.
Heater Element, 6.57 Full Load Amps, Starter Size 0 - 1

Product Overview

Heater Element, 6.57 Full Load Amps, Starter Size 0 - 1
Also known as: 781180154034, W47

Documents

Frequently Bought Together (49)
Allen-Bradley
W48 Heater Element, 7.21 FLA, Size 0-1
Allen-Bradley
W54 Heater Element, 12.7 FLA, Size 0-1
Allen-Bradley
W45 Heater Element, 5.44 FLA, Size 0-1
Allen-Bradley
W49 NEMA Overload Relay Heater Element
Allen-Bradley
W52 Heater Element, 10.5 FLA, Size 0-1
Allen-Bradley
W43 Heater Element, 4.51 FLA, Size 0-1
Allen-Bradley
W50 Heater Element, 8.70 FLA, Size 0-1
Allen-Bradley
W32 Heater Element, 1.55 FLA, Size 0-1
Allen-Bradley
W39 Heater Element, 3.07 FLA, Size 0-1
Allen-Bradley
W44 NEMA Overload Relay Heater Element
Allen-Bradley
W40 Heater Element, 3.38 FLA, Size 0-1
Allen-Bradley
509-BOD Starter, Full Voltage, Size 1, 120VAC Coil, Eutectic Alloy Overload
Allen-Bradley
A-B W46 NEMA Overload Relay Heater
Allen-Bradley
505-TOD Starter, Open, Size 00, Reversing, 600VAC, 9A, 120VAC Coil
Allen-Bradley
W55 Heater Element, 14 FLA, Size 0-1
Allen-Bradley
W38 NEMA Overload Relay Heater Element
Allen-Bradley
W51 Heater Element, 9.57 FLA, Size 0-1
Allen-Bradley
592-BOV16 Overload Relay, Panel Mount, Eutectic Alloy, Manual Reset, 40A, 3P
Allen-Bradley
W35 Heater Element, 2.08 FLA, Starter Size 0-1
Allen-Bradley
W41 NEMA Overload Relay Heater Element
Allen-Bradley
800T-A1D1 Push Button, Flush Head, Green, 30mm, Momentary, NEMA 4/13
Allen-Bradley
W53 Heater Element, 11.6 FLA, Size 0-1
Allen-Bradley
W31 NEMA Overload Relay Heater Element
Allen-Bradley
W60 Heater Element, 21.7 FLA, Size 1
Allen-Bradley
800T-FX6D4 Push Button, Push-Pull, Mushroom, 30mm, Red, NEMA 4/13
Allen-Bradley
W39 Heater Element, 3.07 FLA, Size 0-1
Allen-Bradley
W55 Heater Element, 14 FLA, Size 0-1
Allen-Bradley
W50 Heater Element, 8.70 FLA, Size 0-1
Streamlight
68244 LED ProPolymer Flashlight
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
RB400-200 Reducing Bushing, Threaded, 4 x 2", Malleable Iron
Energizer
ECR2032BP 3V Lithium Coin Battery, 240 mAh, Size 2032
nVent Hoffman
A1008CHQR Junction Box, NEMA 12, Hinged Cover, 10" x 8" x 4"
nVent Hoffman
A12P10 Panel For Junction Box, 12" x 10", Steel/White Powder Coat Finish
Thomas & Betts
5332 Liquidtight Connector, Straight, 1/2", Insulated, Steel
Thomas & Betts
5356 Liquidtight, Insulated, 90°, 1-1/2", Malleable Iron
Cooper Crouse-Hinds
C27 3/4 NPT IRON C FORM 7 CNDT BODY
Appleton
CN200 2 IN COND NIP IRON
Appleton
EC-150 Rigid Three-Piece Coupling, 1-1/2", Threaded, Malleable
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Intermatic
K4221C Photocell, 15A, 120V
Rayovac
ALAAA-8J AAA Battery, 1.5V
Thomas & Betts
5336 Liquidtight Connector, Straight, 1-1/2", Insulated, Steel, Zinc Plated
Werner Ladder
6310 10' Step Ladder, 375 lbs
Philips Lighting
F96T12/CW/HO-O-ALTO-15PK Fluorescent Lamp, High Output Outdoor, 110W, T12, 4100K
Power-Strut
PSTG-1/4-EG Top Grip Nut, Size: 1/4-20, Steel/Electro-Galvanized
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Rayovac
ALAA-8J AA Battery, 1.5V
nVent Hoffman
A1210CHQR Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 5"

Specifications

Type: Heater Element, Manual
IP/NEMA Rating: 1
Type: Heater Element, Manual
IP/NEMA Rating: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)