REXEL logo

I/O Module, 16 Point, Selectable, 24VDC, M12 Pass Through

Item #: 31378
Cat #: 1732D-16CFGM12M12
UPC: 612598323043
Sign In or Register to view pricing and more.
I/O Module, 16 Point Selectable, 24 Volt DC, Devicenet, ArmorBlock, M12

Product Overview

I/O Module, 16 Point Selectable, 24 Volt DC, Devicenet, ArmorBlock, M12
Also known as: 612598323043, 1732D-16CFGM12M12

Documents

Frequently Bought Together (25)
Allen-Bradley
1485A-T1D5 Terminator, Male Micro, 5 Pin, 1 Port, Standard, DeviceNet
Allen-Bradley
1485R-P30R5-D5 Connection Cable, Micro Male/Female, Straight, Yellow, CPE, 30m
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
800F-Q10 Contact Block, Plastic, Spring Clamp, 1NO Contact, 22.5mm
Allen-Bradley
194R-PB Operating Handle, Black, Padlockable, for 194R up to 60A
Allen-Bradley
AB 889N-F4AFC-20F 889N MINI CORD
Allen-Bradley
194E-S1-P Shaft Adapter Kit, Disconnect Switch, for 194R-PB/PY to 194E-16-100
Flex-Cable
FC-XXFFMF-S-M030
nVent Hoffman
AS050SS Hole Seal, Oil Tight, 1.38", Stainless Steel
Allen-Bradley
800FP-SB32 Selector Switch, 3 Position, Spring Return Both, Black/White Insert
Allen-Bradley
800T-A3A Push Button, Flush Head, Orange, 30mm, Momentary, NEMA 4/13
Multiple
050FA 1/2" PVC Female Terminal Adapter.
Allen-Bradley
800T-X517 Legend Plate, Standard, 30mm, Gray w/Black Text "JOG"
Allen-Bradley
1746-A7 Mounting Chassis, 7 Slot, Modular
Allen-Bradley
1766-L32BWA Controller, 20 Inputs, 12 Outputs, 120/240VAC
Allen-Bradley
1747-SDN DeviceNet, Scanner Module, 500mA, SLC5/02 and Higher
Multiple
SO188BLK250CL Portable Cord, Type SO, 18/8, Black, 250' Reel
Eaton
HM1R12 Breaker, Disconnect Operation System, 12" Shaft, NEMA 3R, F Frame
Allen-Bradley
700-AV1R PLUG IN MODULE
Allen-Bradley
22B-D4P0N104 Drive, 380 - 480VAC, 1.5kW, 2HP, 4A, 3P, B Frame, No Filter
Allen-Bradley
1746-P2 Power Supply, 85 - 132VAC, 170 - 265VAC, 20A, 70W, Rack Mount
Allen-Bradley
1746-OB16 I/O Module, Digital, 16 Outputs, 10-50VDC, 280mA, Current Load
Allen-Bradley
2090-UXBB-DM15 Break Out Board, Drive Mounted, Motor Feedback, CN2 Connections
Allen-Bradley
1492-FB1C30 Fuse Holder, Class CC, 30A, 1P, 110 - 600V
KIT GD.1030

Specifications

Volts DC: 24
Type: I/O Module
Family / Style: 1732
Volts DC: 24
Family / Style: 1732
Type: I/O Module

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)