2-Gang Single Offset Rcpt Wallplate, (1) 2.150" Hole, Alumi

Item #: 313811

Cat #: 84022

UPC: 078477351963

to view pricing and more.
Documents & Guides
2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Aluminum, Flush Mount, Offest - Color: Aluminum.

Overview

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Aluminum, Flush Mount, Offest - Color: Aluminum.

2-Gang Flush Mount 2.15-Inch Diameter, Offset Device Receptacle Wallplate, Device Mount, Aluminum

Also known as: 078477351963, 84022

Specifications

Type: Power Outlet Receptacle, Standard
Gangs: 2
Size: Standard
Mounting: Box
Color: Aluminum
Material: Stainless Steel, Aluminum
Type: Power Outlet Receptacle, Standard
Size: Standard
Color: Aluminum
Gangs: 2
Mounting: Box
Material: Stainless Steel, Aluminum