Aluminum Armored Cable, 12/3 (BRN/ORA/GRY), Solid, 250' Coil

Item #: 313824

Cat #: ACAL123SOLBRNGRYORN250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Armored Cable, 12/3 (BRN/ORA/GRY), Solid, 250' Coil

Overview

Aluminum Armored Cable, 12/3 (BRN/ORA/GRY), Solid, 250' Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: ACAL123SOLBRNGRYORN250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Orange
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Package Type: Coil
Conductors: 3
Material: Copper
Volts AC: 600
Color: Brown/Gray/Orange