Wireway, Square-Duct, 4 inch by 4 inch, 1 foot long, with knock outs, hinged cover, N1 paint, NEMA 1

Item #: 313844

Cat #: LDB41KO

UPC: 785901175605

to view pricing and more.
Documents & Guides
Wireway, Square-Duct, 4 inch by 4 inch, 1 foot long, with knock outs, hinged cover, N1 paint, NEMA 1

Overview

Wireway, Square-Duct, 4 inch by 4 inch, 1 foot long, with knock outs, hinged cover, N1 paint, NEMA 1
Also known as: 785901175605, LDB41KO

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel