REXEL logo

Cable Ties in a Box, 7.4L (188mm), Stand

Item #: 31401
Cat #: PLT2S-MP
UPC: 074983540419
Sign In or Register to view pricing and more.
Pan-Ty® locking tie in a box, standard cross section, 7.4 (188mm) length, nylon 6.6, natural.

Product Overview

Pan-Ty® locking tie in a box, standard cross section, 7.4 (188mm) length, nylon 6.6, natural.
Also known as: 074983540419, PLT2S-MP

Specifications

Type: Cable Ties
Color: Natural
Material: Nylon
Type: Cable Ties
Material: Nylon
Color: Natural

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)