Cable Ties in a Box, 7.4L (188mm), Stand

Item #: 31401

Cat #: PLT2S-MP

UPC: 074983540419

to view pricing and more.
Pan-Ty® locking tie in a box, standard cross section, 7.4 (188mm) length, nylon 6.6, natural.

Overview

Pan-Ty® locking tie in a box, standard cross section, 7.4 (188mm) length, nylon 6.6, natural.
Also known as: 074983540419, PLT2S-MP

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®