Female Disconnect, vinyl barrel insulate

Item #: 314102

Cat #: DV18-205B-CY

UPC: 074983685585

Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.187/0.205 x 0.032" (4.8/5.2 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.75" (19.1

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.187/0.205 x 0.032" (4.8/5.2 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.75" (19.1
Also known as: 074983685585, DV18-205B-CY

Specifications

Color: Red
Material: Brass
Length: 3 in
Color: Red
Length: 3 in
Material: Brass