Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 100/Pack

Item #: 31415

Cat #: PLT2I-C

UPC: 074983540341

to view pricing and more.
Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 8.0 Inch Long, .142 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 8.0 Inch Long, .142 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Pan-Ty locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6,natural, standard package.

Also known as: 074983540341, PLT2I-C

Specifications

Width: 0.142 in
Color: Natural
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.045 in
Color: Natural
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®