BUSS SMALL DIMENSION FUSE FAST ACTING

Item #: 314187

Cat #: MKB-1/8

UPC: 051712726764

to view pricing and more.
Documents & Guides
BUSS SMALL DIMENSION FUSE FAST ACTING

Overview

BUSS SMALL DIMENSION FUSE FAST ACTING
Also known as: 051712726764, MKB-1/8

Specifications

Speed: Fast Acting
Diameter: 0.250 in
Material: Glass
Amps: 0.125
Volts AC: 250
Mounting: Cartridge
Family / Style: MKB
Speed: Fast Acting
Material: Glass
Volts AC: 250
Family / Style: MKB
Diameter: 0.250 in
Amps: 0.125
Mounting: Cartridge