Corr. Loom Tubing Slit, .75" (19.1mm) X

Item #: 314196

Cat #: CLT75F-2M20

UPC: 074983406470

to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .75" (19.1mm) x 2000' (609.6m), polyethylene, black.

Overview

Corrugated loom tubing slit wall, .75" (19.1mm) x 2000' (609.6m), polyethylene, black.
Also known as: 074983406470, CLT75F-2M20

Specifications

Diameter: 0.750 in
Color: Black
Material: Polyethylene
Length: 2000 ft
Diameter: 0.750 in
Material: Polyethylene
Color: Black
Length: 2000 ft