Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 4-IP65

Item #: 314203

Cat #: P-R2-K3RF0-U307

UPC:

to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65, Size K, with Logo

Overview

Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65, Size K, with Logo
Also known as: P-R2-K3RF0-U307

Specifications

Mounting: Panel
Size: K
IP/NEMA Rating: IP65, NEMA 4
Connector Type: CAT 5E
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4
Size: K
Connector Type: CAT 5E