P/S RECEP 3W 20A 250V WT

Item #: 314237

Cat #: PS320R6-W

UPC: 785007320664

to view pricing and more.
Documents & Guides
Double pole, Three wire, Pin and Sleeve Receptacle. 20 amp, 250 volt.

Overview

Double pole, Three wire, Pin and Sleeve Receptacle. 20 amp, 250 volt.
Also known as: 785007320664, PS320R6-W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 20
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic