Pds 6 & 7" Vertical 100w Mh 120v Module

Item #: 314272

Cat #: V1001E

UPC: 662400673330

Sign In or Register to view pricing and more.
Documents & Guides
Socket Adapter, PDS 100W MH, 120V.

Overview

Socket Adapter, PDS 100W MH, 120V.
Also known as: 662400673330, V1001E

Specifications

Type: Housing
Volts AC: 120
Type: Housing
Volts AC: 120