20A, 3P, 480V, 35 kAIC Tmax

Item #: 314417

Cat #: T2S020TW

UPC: 662019935997

to view pricing and more.
Documents & Guides
20 Amp, 3-Pole, 480V AC. Tmax Series T2. IC @ 480V AC: 35 kA. HxWxD: 5.12" x 3.54" x 2.76".

Overview

20 Amp, 3-Pole, 480V AC. Tmax Series T2. IC @ 480V AC: 35 kA. HxWxD: 5.12" x 3.54" x 2.76".
Also known as: 662019935997, T2S020TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Amps: 20
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Amps: 20
Interrupt Rating AC: 35 kA
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating DC: 35 kA