Syspend Sanitary HMI Fixed Base Bracket, 4x7x7, Brushed, SS304

Item #: 314429

Cat #: SFBBSS

UPC: 783510193478

to view pricing and more.
For fixed positioning on a horizontal or vertical surface when rotation is not needed. This Syspend Sanitary HMI Fixed Base Bracket, SFBBSS item measures 4x7x7 inches with a material of SS304 finish Brushed.

Overview

For fixed positioning on a horizontal or vertical surface when rotation is not needed. This Syspend Sanitary HMI Fixed Base Bracket, SFBBSS item measures 4x7x7 inches with a material of SS304 finish Brushed.

Syspend Sanitary HMI Fixed Base Bracket provides a means of attaching a tube to a wall, floor or machine. Syspend-Lok attachment method prevents tubes from turning and pulling out of fittings and provides a water-tight connection.

Also known as: 783510193478, SFBBSS

Features & Benefits

  • Type 304 polished stainless steel
  • Includes 4 set screws that provide means of leveling the entire suspension system
  • Surface mounting fasteners are not provided
  • Optional Base Bracket Cover available to cover all exposed mounting hardware
  • Syspend-Lok Wrench Head for attaching base bracket to tubes is included
  • Strap wrench or spanner wrench that opens to 80 mm or greater can also be used
  • Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)

Specifications

Material: Stainless Steel
Width: 6.500 in
Height: 3.530 in
Depth: 6.500 in
Diameter: 63 mm
Standards: Build America Buy America Compliant
Material: Stainless Steel
Height: 3.530 in
Diameter: 63 mm
Width: 6.500 in
Depth: 6.500 in
Standards: Build America Buy America Compliant