Male Insert, Size 24B, Crimp Termination, 46 Contacts, 16A, 500V

Item #: 31446

Cat #: 09320463001

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Male Insert, Size 24B, Crimp Termination, 46 Contacts, 16A, 500V, Han 46 EE Series

Overview

Male Insert, Size 24B, Crimp Termination, 46 Contacts, 16A, 500V, Han 46 EE Series
Also known as: 09320463001

Specifications

Type: Insert
Gender: Male
Size: 24B
Volts AC: 500
Amps: 16
Type: Insert
Size: 24B
Amps: 16
Gender: Male
Volts AC: 500