REXEL logo

Phone, Distribution Device, 8 Way, 2050 MHz, Splitter, for 4 Lines

Item #: 31449
Cat #: DD1X1
UPC: 051033128759
Sign In or Register to view pricing and more.
Phone, Distribution Device, 8 Way, 2050 MHz, Splitter, for Up to 4 Lines, 110 Block

Product Overview

Phone, Distribution Device, 8 Way, 2050 MHz, Splitter, for Up to 4 Lines, 110 Block
Also known as: 051033128759, DD1X1

Documents

Frequently Bought Together (25)
Leviton
80726-W 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, WH Nylon
Leviton
80714-W Blank Wallplate, 1-Gang, Nylon, White, Standard, Box Mount
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Berko
CZ1548T Residential Fan-Forced Zonal Wall Heater, 1500W, 240V
Leviton
CSB2-20W 2-Pole Switch, 20 Amp, 120/277V, White, Back/Side Wired, Commercial
Ideal
85-039 RG6 Twist-On F Connector, Card of 50
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Leviton
80716-W Duplex Receptacle Wallplate, 2-Gang, Nylon, White
Leviton
54504-2W 4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Ideal
85-134 Splitter, 4-Way, Video, 5 MHz - 1 GHz, Screw Mount
Mulberry Metal
97151 1G SS BLANK
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
80701-W Toggle Switch Wallplate, 1-Gang, Nylon, White
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Bizline
R6114RHC Round Head Machine Screw, Slot/Phillips Combo, 6-32 x 1-1/4"
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
80709-W Toggle Switch Wallplate, 2-Gang, Nylon, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Nutone
BK125LWH Wired Chime Kit, Illuminated, 2-Pushbuttons, Surface Mount, White
Arlington
BE2 Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic
Leviton
80705-W Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, White, Standard

Specifications

Type: Phone, Distribution Device
Mounting: Surface
Color: Black
Type: Phone, Distribution Device
Color: Black
Mounting: Surface

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)