MCB 2P K 5A 480Y/277 BCPD

Item #: 314580

Cat #: S202UP-K5

UPC: 662019169842

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 5 Amps, 2 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Overview

Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 5 Amps, 2 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 662019169842, S202UP-K5

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10 kA