REXEL logo

Compact Fluorescent Lamp, 4-Pin, Dulux T, 13W, 3500K

Item #: 31459
Cat #: CF13DT/E/835/ECO
UPC: 046135208935
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20893*

Product Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20893*
Also known as: 046135208935, CF13DT/E/835/ECO
Frequently Bought Together (26)
SYLVANIA
FO32/835/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 3500K
SYLVANIA
CF13DD/E/841/ECO Compact Fluorescent Lamp, 4-Pin, Dulux D, 13W, 4100K
SYLVANIA
CF26DD/E/835/ECO Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 3500K
SYLVANIA
QTP-1/2X13CF/UNV-DM Electronic Ballast, Compact Fluorescent, 2-Lamp, 13W, 120-277V
SYLVANIA
MC70T6/U/G12/830 Metal Halide Lamp, Single-Ended, T6, 70W
SYLVANIA
MC39T6/U/G12/830 Metal Halide Lamp, Single-Ended, T6, 39W
Littelfuse
LGR005 5Amp, 300V, 1 Piece Inline fuse + Assembly
Satco
S2408 Halogen Bulb, A19, 72W, 120V, Soft White
SYLVANIA
QHE-4X32T8/UNV-ISN-SC Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V
Hatch
HC226PS/UV/K Electronic Ballast, Compact Fluorescent, 2-Lamp, 26W, 120/277V
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Cree Lighting
C-WM-A-WLHR-10L-40K-MB LED Wall Mount, 120V, 4000K, Medium Bronze
SYLVANIA
LED5R20DIM82710YVRP2 LED Lamp, R20, 5W, 120V, 2700K, 325 Lumen
Intermatic
LC4536C 120-277V 50/60Hz 1000-2300W "T" LOCK TYP
SYLVANIA
QTP3X32T8/UNV-ISN-SC-B Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120-277V
Ideal
85-133 3-WAY SPLITTER 5-1 GHZ
SYLVANIA
M70/U/MED Metal Halide Lamp, Pulse Start, ED17, 70W, Clear
SYLVANIA
CF26DD/E/827/ECO Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 2700K
Shat-R-Shield
01222 65BR30 FL 130V (PK X 12)
SYLVANIA
CF13DD/E/835/ECO CF13DDE835ECO 50/CS 1/SKU
SYLVANIA
MCP70/U/MED/830-PB Metal Halide Lamp, Powerball, ED17, 70W, Clear
SYLVANIA
40A15/CL/APPL/BL-120V 40A15CLAPPLBL 120V 12/CS 1/SKU
SYLVANIA
LED9A19DIMO827UB LED Lamp, 9W, A19, 2700K, 800 Lumen, 120V, Dimmable
Philips Advance
XI054C150V054BST1M LED Driver 120-277VAC Input, 27-54VDC Output, 54 Watt
Cree Lighting
A21-100W-P1-27K-E26-U1 LED Lamp, A21, 17W, 2700K
THQL2150

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-1)
Wattage: 13
Shape: SLS (Triple Tube)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-1)
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: Fluorescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)