
Compact Fluorescent Lamp, 4-Pin, Dulux T, 13W, 3500K
Item #: 31459
Cat #: CF13DT/E/835/ECO
UPC: 046135208935
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20893* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20893* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania SYLCF13DT/E/835 DULUX® T/E compact fluorescent lamps are ideal for use in a wide range of applications. They are designed to be operated on energy efficient electronic and dimming ballasts. Sylvania DULUX® T/E lamps are long-life, energy saving alternatives for incandescent lamps. Short lamp design with photometric benefits of a triple tube lamp provides for efficient fixture design.
Also known as: 046135208935, CF13DT/E/835/ECO
Specifications
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Shape: | SLS (Triple Tube) |
| Lumens: | 900 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-1) |
| Wattage: | 13 |
| Shape: | SLS (Triple Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (GX24q-1) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 900 |
| Light Technology: | Fluorescent |