TeSys Deca thermal overload relays , 30...40A , class 20

Item #: 31467

Cat #: LR2D3555

UPC: 389110229090

to view pricing and more.

Overview

TeSys Deca thermal overload relays , 30...40A , class 20

LR2D3355 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 18.5kW@400V thanks to a thermal range 30-40A, a tripping class 20 and phase unbalance protection. LR2D3355 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 30-40A, a tripping class 20 and phase unbalance detection, it protects motors 18.5kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D80 and D95 to form a compact starter. Light and compact, 70mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Also known as: 389110229090, LR2D3555

Specifications

Standards: California Proposition 65
Standards: California Proposition 65