Emergency Light, 2 Head, 12V/7.2W

Item #: 314678

Cat #: SRHDW1207

UPC: 782520858070

to view pricing and more.
Documents & Guides
Emergency Light, Commercial or Industrial Grade, 12V/7.2W, 2-Lamp, Adjustable Incandescent Lamps, White Housing.

Overview

Emergency Light, Commercial or Industrial Grade, 12V/7.2W, 2-Lamp, Adjustable Incandescent Lamps, White Housing.
Also known as: 782520858070, SRHDW1207

Specifications

Material: Thermoplastic
Color: White
Volts DC: 12
Wattage: 7.200
Standards: California Proposition 65
Light Technology: Incandescent
Material: Thermoplastic
Volts DC: 12
Standards: California Proposition 65
Color: White
Wattage: 7.200
Light Technology: Incandescent