
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 5 IN, 6-3/8 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 1/2 IN, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification/CID A-A-50553, ANSI/NEMA : FB-1, For Rigid Conduit Or IMC
Overview
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 5 IN, 6-3/8 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 1/2 IN, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification/CID A-A-50553, ANSI/NEMA : FB-1, For Rigid Conduit Or IMC
Also known as: 783126638059, 7-500
Specifications
No Specifications Available