REXEL logo

EMT Set Screw Connector, 1-1/4" Zinc Die Cast

Item #: 31475
Cat #: 2605
UPC: 050169026052
Sign In or Register to view pricing and more.
EMT Connector, Set Screw, 1-1/4 Inch Zinc Die Cast, Non-Insulated, For Use With EMT Conduit

Product Overview

EMT Connector, Set Screw, 1-1/4 Inch Zinc Die Cast, Non-Insulated, For Use With EMT Conduit
Also known as: 050169026052, 2605
Frequently Bought Together (50)
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Hubbell-Raco
2625 EMT Set Screw Coupling, 1", Zinc Die Cast
Multiple
EMT12590 1-1/4" EMT Elbow, 90°
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
2625 EMT Set Screw Coupling, 1", Zinc Die Cast
ABB
TGK12 Ground Bar, 12 Hole, PowerMark Gold
Hubbell-Raco
2603 EMT Set Screw Connector, 3/4" Zinc Die Cast
Hubbell-Raco
2085 EMT Conduit Strap, 1-Hole, 1-1/4", Steel
Hubbell-Raco
1405 Conduit Bushing, 1-1/4", Threaded, Impact Resistant, Polypropylene
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Hubbell-Raco
2623 EMT Set Screw Coupling, 3/4", Zinc Die Cast
Hubbell-Raco
2604 EMT Set Screw Connector, 1" Zinc Die Cast
Bizline
BZLOLB4CG Conduit Body, Type: LB, Size: 1-1/4", Form 5, Cover/Gasket, Aluminum
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Eaton B-Line
B2004ZN EMT Strut Strap, 1-1/4", Steel, Zinc Plated
Hubbell-Raco
RLB125 Conduit Body, Type: LB, "R" Series, Size: 1-1/4", Die Cast Aluminum
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Hubbell-Raco
1378 REDUCING WASHER 2 IN TO 1-1/4 IN STEEL
Dottie
MB141 Tap Bolt, 1/4" x 1", Steel, Zinc Plated
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Hubbell-Raco
2624 EMT Set Screw Coupling, 1", Zinc Die Cast
Power-Strut
PS1100-3/4-AS-EG Rigid Strut Strap, 3/4", Steel, Electro-Galvanized
Hubbell-Raco
1405 Conduit Bushing, 1-1/4", Threaded, Impact Resistant, Polypropylene
Hubbell-Raco
2055 Conduit Hanger with Bolt, Diameter: 1-1/4 to 1-1/2", Steel
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Multiple
GRC075 3/4" Galvanized Coupling
Multiple
UA075GRY1000RL Liquidtight, Type UA, 3/4", 1000' Coil
Multiple
EMT12545 1-1/4" EMT Elbow, 45°
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
ABB
TLM1212CCU Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 12 Space
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Appleton
ST-9075 Liquidtight Connector, 3/4", 90°, Non-Insulated, Malleable Iron
Appleton
ST-75 Liquidtight Connector, Straight, 3/4", Steel
Hubbell-Raco
2628 EMT SET SCREW COUPLING 2 IN DC ZINC
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Superstrut
703-1-1/4-EG EMT Strut Strap, 1-1/4", Material: Steel, Finish: Electro-Galvanized
Hubbell-Raco
2604 EMT Set Screw Connector, 1" Zinc Die Cast
Dottie
D40S 3-Piece Knockout Seal, 1-1/4", Steel
Hubbell-TayMac
ML500G Weatherproof-In-Use Cover, 1-Gang
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN2STRBLK5000RL 2 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN6STRBLK500RL 6 AWG THHN Stranded Copper, Black, 500'
Multiple
ALC075RW100CL Aluminum Flex, 3/4", 100' Coil
Superstrut
703-2-EG Strut Strap, Universal, 2", Steel/Zinc Plated
Greenlee
645-1-3/8 Hole Saw, 1-3/8"
Burndy
KA6U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 14 to 6 AWG
ABB
THN3363R Disconnect Switch, 100A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
Arlington
EMT125 EMT Insulating Bushing, 1-1/4", Non-Metallic

Specifications

Diameter: 1 1/4 in
Type: EMT Set Screw Connector
Color: Silver
Diameter: 1 1/4 in
Color: Silver
Type: EMT Set Screw Connector

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)