to view pricing and more.
Documents & Guides
IMC/Rigid Conduit Body, Access Opening Side, Configuration E, Cover Type Epoxy Powder Coated Cast Copper Free Aluminum, Hub Location Straight, Number of Hubs 1, Hub Size 1/2 Inch, Size 4.56 Inch L, Installation Threaded, Material Epoxy Powder Coated Copper Free Cast Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 7, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 4 Cu Inch
Overview
IMC/Rigid Conduit Body, Access Opening Side, Configuration E, Cover Type Epoxy Powder Coated Cast Copper Free Aluminum, Hub Location Straight, Number of Hubs 1, Hub Size 1/2 Inch, Size 4.56 Inch L, Installation Threaded, Material Epoxy Powder Coated Copper Free Cast Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 7, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 4 Cu Inch
Also known as: 781381600682, E17SA
Specifications
No Specifications Available